Supco CR87HTC 6" High-Temperature Chart Recorder, Type K, 0-500 C; 120VAC

Representative image only.

Supco CR87HTC 6" High-Temperature Chart Recorder, Type K, 0-500 C; 120VAC

Supco | Mfr: CR87HTC| Item: 8005030

Battery backup assures 48 hours of normal operation during power interruption

$1,517.59CAD / Each

for an additional
$485.48CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,517.59CAD / Each

Buy It Together

Current Item

Supco CR87HTC 6" High-Temperature Chart Recorder, Type K, 0-500 C; 120VAC
Supco CR87HTC 6" High-Temperature Chart Recorder, Type K, 0-500 C; 120VAC
8005030

$1,517.59CAD / Each
+ + + =
Total Price 2171.62 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large, 3-digit LED display
  • Chart speed accuracy is within ±1%
  • 1 year warranty

More About this Item

These versatile temperature recorders accurately measure and record temperature in air, gases, liquids, powders, and semisolid. Large, 3-digit LED display shows current temperature reading with an accuracy of ±2degF (1°C). New high-temperature models 80050-20, -25, -30, and -35 record up to 1000°F or 500°C. Choose from models for °F or °C measurements.
Front-panel switches let you select chart speeds (6-hour, 24-hour, 7-day, or 31-day) and temperature ranges (see table below). Chart speed accuracy is within ±1%. Chart rotation is selectable between single turn or continuous turn. Calibration is easy with inset potentiometer on front panel. Recorder can be used as a free-standing or wall-mount unit.
Recorders are available in either 110 or 220 VAC versions.

High-temperature models 80050-20, -25, -30, -35 include a 6-ft long high-teperature type k thermocouple wire probe.
Chart paters for 6-hour rotation are available for all recorders. Call our Application Specialists for more information.

1 Year Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed6 hours, 24 hours, 7 days, 31 days (selectable)
  • Chart Diameter (in)6
  • Max Temperature (° F)1000
  • Min Temperature (° F)32
  • Max Temperature (° C)500
  • Min Temperature (° C)0
  • Width (in)7 1/4
  • Height (in)9 1/4
  • Depth (in)2 3/4
  • Width (cm)18.4
  • Height (cm)23.5
  • Depth (cm)7
  • Power (VAC)120;110
  • Description6" High-Temperature Chart Recorder, Type K, 0-500 C; 110VAC
  • Warranty1 year
Reviews
Q&A