Supco 6" Circular Chart Recorder Paper, 6 Hour, 0 to 250°F; 60/Pack

Representative image only.

Supco 6" Circular Chart Recorder Paper, 6 Hour, 0 to 250°F; 60/Pack

Supco | Mfr: CR1000-4| Item: 8005184

For Supco brand chart recorders

$131.28CAD / Pkg of 60

$131.28CAD / Pkg of 60

Buy It Together

Current Item

Supco 6" Circular Chart Recorder Paper, 6 Hour, 0 to 250°F; 60/Pack
Supco 6" Circular Chart Recorder Paper, 6 Hour, 0 to 250°F; 60/Pack
8005184

$131.28CAD / Pkg of 60
+ =
Total Price 1579.62 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Circular and strip charts
  • For CR87HT series recorders
  • 6 month warranty

More About this Item

Choose the paper compatible with your Supco chart recorder and application needs.

6 Month Warranty
Specifications
  • Chart TypeCircular
  • Chart Speed6 hour
  • Chart Diameter (in)6
  • Description6" Circular Chart Recorder Paper, 6 Hour, 0 to 250°F; 60/Pack
  • Warranty6 month
Reviews
Q&A