Speirs Robertson AMTR-75x75 AMTR White Trespa (Top) Laboratory Work Table 75x75 cm

Representative image only.

Speirs Robertson AMTR-75x75 AMTR White Trespa (Top) Laboratory Work Table 75x75 cm

Speirs Robertson | Mfr: AMTR-75X75| Item: 1150054

High quality tables meeting cleanroom and laboratory requirements

$3,440.37CAD / Each

$3,440.37CAD / Each

Buy It Together

Current Item

Speirs Robertson AMTR-75x75 AMTR White Trespa (Top) Laboratory Work Table 75x75 cm
Speirs Robertson AMTR-75x75 AMTR White Trespa (Top) Laboratory Work Table 75x75 cm
1150054

$3,440.37CAD / Each
+
Speirs Robertson F06 Antivibration Table Castor
1150060

$324.44CAD / Each
=
Total Price 3764.81 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Sturdy tables for laboratory use with Trepsa or Stanless Steel worktops
  • 1 year warranty

More About this Item

The laboratory tables are made to the highest standard with Trespa or Stainless worktops supported by rigid frames with levelling feet. Frames are made from strong steel box section welded together and epoxy powder coated white. Accessories such as shelves and monitor supports are available. They are easy to install and require no maintenance.

1 Year Warranty
Specifications
  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)30
  • Width (in)30
  • Depth (in)30
  • DescriptionAMTR White Trespa (Top) Laboratory Work Table 75x75 cm
  • Warranty1 year
Reviews
Q&A