Speirs Robertson AMD-SR-120X75-SS AMD-SR Instrument Table, Sorbothane Isolators; 120x75 cm

Representative image only.

Speirs Robertson AMD-SR-120X75-SS AMD-SR Instrument Table, Sorbothane Isolators; 120x75 cm

Speirs Robertson | Mfr: AMD-SR-120X75-SS| Item: 1150035

Improves performance of sensitive instruments by shielding them from vibrations

$5,360.19CAD / Each

$5,360.19CAD / Each

Buy It Together

Current Item

Speirs Robertson AMD-SR-120X75-SS AMD-SR Instrument Table, Sorbothane Isolators; 120x75 cm
Speirs Robertson AMD-SR-120X75-SS AMD-SR Instrument Table, Sorbothane Isolators; 120x75 cm
1150035

$5,360.19CAD / Each
+ =
Total Price 6106.02 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Improve instrument performance by removing vibrations
  • High performance isolators available in a choice of performance levels
  • Suitable for instruments from 10kg up to 200kgs
  • 1 year warranty

More About this Item

Save time and money by making sure your expensive high performance instruments are not underperforming due to a poor working environment. Vibrations limit the performance of sensitive equipment and manufacturer’s specifications usually state that performance depends on working in the right environment. The tables remove these vibrations allowing you to get the performance you expect. Active tables require a supply of clean dry compressed air of at least 5Bar (10 Bar max) via a 6mm OD airline. Platforms are simple to install, easy to use and maintenance free.

1 Year Warranty
Specifications
  • Capacity (kg)200
  • Capacity (lbs)440
  • Height (in)30
  • Width (in)48
  • Depth (in)30
  • Platform Length (in)47 1/4
  • Platform Width (in)29 1/2
  • DescriptionAMD-SR Instrument Table, Sorbothane Isolators; 120x75 cm
  • Warranty1 year
Reviews
Q&A