Sludge Judge C09252WA Replacement Top Section with Rope

Representative image only.

Sludge Judge C09252WA Replacement Top Section with Rope

Sludge Judge | Mfr: C09252| Item: 0546576

Efficiently Measure settled solids in sewage treatment, chemical, and food production facilities

$124.28CAD / Each

$124.28CAD / Each

Buy It Together

Current Item

Sludge Judge C09252WA Replacement Top Section with Rope
Sludge Judge C09252WA Replacement Top Section with Rope
0546576

$124.28CAD / Each
+ +
Burkle 5354-4100 Bottle Holder, PP/PA
0604205

$193.01CAD / Each
+ + + + =
Total Price 3062.43 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Determine settable solids levels up to 5% with a safe, non-caustic process
  • Complete three 5-ft (1.5-m) sections that screw together, or separate component pieces for custom lengths
  • Original Sludge Judge Series
  • 1 year warranty

More About this Item

Sludge Judge samplers come in different configurations to match your requirements. Choose a full assembly with three 5-ft (1.5-m) sections that screw together or customize the length with individual pieces. The bottom section has a ball valve that collects liquid upon submersion and seals when lifted. The middle section provides extension capabilities, and additional sections can be added. The top section includes a nylon rope for convenience. Each segment is marked in 1-ft (0.3-m) increments for accurate sludge volume measurement.

The Basic Sludge Judge and Sludge Judge Ultra have a 3/4" (1.9 cm) diameter and hold about 3 oz (89 mL) per foot. The Sludge Judge II features a 1-1/4” (3.2 cm) diameter, doubling the sample capacity. The Sludge Judge Ultra also includes UV stabilization to protect against sun damage.

1 Year Warranty
Specifications
  • Material3/4" ID Butyrate tube
  • Sample Volume3 oz. per foot or 15 oz.
  • Length (in)60
  • Length (ft)5
  • Length (cm)152.4
  • DescriptionReplacement Top Section with Rope
  • Warranty1 year
Reviews
Q&A