Shimpo FGV-200XY Compact Gauge with USB, Analog, and RS-232 Output; 200 lb Capacity

Representative image only.

Shimpo FGV-200XY Compact Gauge with USB, Analog, and RS-232 Output; 200 lb Capacity

Shimpo | Mfr: FGV-200XY| Item: 9395139

On board statistics provides immediate results and analysis of test data

$1,392.35CAD / Each

for an additional
$278.10CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,392.35CAD / Each

Buy It Together

Current Item

Shimpo FGV-200XY Compact Gauge with USB, Analog, and RS-232 Output; 200 lb Capacity
Shimpo FGV-200XY Compact Gauge with USB, Analog, and RS-232 Output; 200 lb Capacity
9395139

$1,392.35CAD / Each
+ + =
Total Price 1861.99 ADD 3 ITEMS TO CART
Product Description

Includes

AC adapter/charger, carrying case, hook, chisel, flat leaf, notched head, hanger, cone head, extension rod, and USB cable.

Key Features

  • High accuracy +/-0.2% F.S., ideal for strict tolerances
  • Measure and record compression and tension tests- permits true “push-pull” testing
  • Rugged, ergonomic die cast aluminum construction allows usage on production floor
  • Variable display response rate aids viewing readings
  • Quick retrieval of peak measurement with a single push button
  • Flexible user preference with one button selection of up to 4 engineering units
  • Dual power capable with rechargeable battery or AC line voltage
  • Field calibration through keypad eliminates down time
  • 1 year warranty

More About this Item

This series of force gauges is a versatile family of instruments perfect for quality inspections, finished goods testing, R&D, and other force related applications. These gauges cover ranges from a few ounces up to 200 lbs. A 180° reversible display and dual printed keypad allows usage as a portable gauge or mounted on a test stand. The 1000 Hz sample rate provides faster sampling, producing better resolution and more accurate results. One million operation load cell with superior overload protection provides a long-life, damage free product.

All models feature maximum data collection flexibility with three outputs: USB, RS-232, and analog. Onboard statistics calculations provide fast access to maximum, minimum, average, and standard deviation data. Additional features include 1,000-point continuous memory for reviewing data points and transferring to PC/Laptop, and a built-in Hi-Lo comparator function for easy ‘Go-No Go’ Testing.

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (lbs)200
  • Capacity (kg)100
  • Capacity (Newtons)1000
  • Resolution (lbs)0.1
  • Resolution (kg)0.1
  • Resolution (Newtons)1
  • Accuracy±0.2% of full scale
  • Sampling Rate1000 Hz
  • OutputUSB, analog (±1 VDC) and RS-232 with selectable baud rate (2400, 4800, 9600, or 19,200 bps)
  • Overload200% of full scale
  • Display4-digit, 0.5 in H LCD
  • Full-Scale Deflection±0.2 mm
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • Height (in)5.75
  • Width (in)2.6875
  • Depth (in)1.5
  • Battery lifeApproximately 8 hrs
  • Battery1 rechargeable NiMH (included)
  • Power (VAC)115
  • DescriptionCompact gauge with USB, analog, and RS-232 output, 200 lb capacity
  • Warranty1 year
Reviews
Q&A