Shimpo FGE-2XY Compact gauge, 2 lb capacity

Representative image only.

Shimpo FGE-2XY Compact gauge, 2 lb capacity

Shimpo | Mfr: FGE-2XY| Item: 9395403

Read results from any angle

$1,024.01CAD / Each

for an additional
$278.10CAD / Each
for an additional
$467.06CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,024.01CAD / Each

Buy It Together

Current Item

Shimpo FGE-2XY Compact gauge, 2 lb capacity
Shimpo FGE-2XY Compact gauge, 2 lb capacity
9395403

$1,024.01CAD / Each
+ + =
Total Price 1493.65 ADD 3 ITEMS TO CART
Product Description

Includes

Carrying case, hanger, inch adapter, NiCd battery, 100 to 240 VAC adapter/charger, and six measuring shaft attachments (hook, cone head, flat head, chisel head, notched head, and extension rod).

Key Features

  • 1000 Hz sample rate provides faster sampling producing better resolution and more accurate results
  • Ideal for strict tolerances with its high accuracy +/-0.2% F.S.
  • Measure and record compression and tension tests- permits true “push-pull” testing
  • Real time or peak hold mode easily selectable with a single button push
  • 180° reversible display and dual printed keypad allows usage as a portable gauge or mounted upside down on a test stand
  • 1 million operation load cell with superior overload protection provides a long-life, damage free product
  • Rugged, ergonomic die cast aluminum construction allows usage on production floor
  • Variable display response rate aids viewing readings
  • Flexible user preference with one button selection of engineering units
  • Dual power capable with rechargeable battery or AC line voltage
  • CE Mark & RoHS Approval
  • 1 year warranty

More About this Item

Digital force gauges feature 180° displays for readable results from any angle. Other features include dual-direction keypad, selectable force direction (push/pull), and selectable power on/off settings. Ergonomically designed gauges fit comfortably in your hand. Rugged all-metal construction gauges are available in a variety of capacities to fit the needs of your application. Universal power operation with included AC adapter/charger (100 to 240 VAC).

1 Year Warranty
Specifications
  • Capacity (oz)32
  • Capacity (lbs)2
  • Capacity (kg)1000
  • Capacity (Newtons)10
  • Resolution (oz)0.01
  • Resolution (lb-ft)0.001
  • Resolution (g)1
  • Resolution (Newtons)0.01
  • Accuracy±0.2% of full scale
  • Sampling Rate1000 Hz
  • Overload200% of full scale
  • Display4-digit, 0.5 in H LCD
  • Full-Scale Deflection±0.2 mm
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • Height (in)5.125
  • Width (in)2.3125
  • Depth (in)1.5
  • Battery lifeApproximately 12 hrs
  • Battery1 rechargeable NiMH (included)
  • Power (VAC)100 to 240
  • Capacity2 lbs
  • DescriptionCompact gauge, 2 lb capacity
  • Warranty1 year
Reviews
Q&A