Setra ASM Pressure Transmitter, 0-15 PSIA

Representative image only.

Setra ASM Pressure Transmitter, 0-15 PSIA

Setra | Mfr: ASM1015PAM11B3A00| Item: 9807504

ASIC electronics provide constant and accurate output in extreme temperatures

$2,106.95CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,106.95CAD / Each

Buy It Together

Current Item

Setra ASM Pressure Transmitter, 0-15 PSIA
Setra ASM Pressure Transmitter, 0-15 PSIA
9807504

$2,106.95CAD / Each
+ =
Total Price 2371.79 ADD 2 ITEMS TO CART
Product Description

Key Features

  • ±0.05% full-scale accuracy
  • Compact, NEMA 4X housing
  • Gauge and absolute ranges
  • 4 to 20 mA output
  • 1 year warranty

More About this Item

Setra's AccuSense ASM series of pressure transducers are perfect for high-accuracy pressure applications requiring robust construction. The grooved design and hydraphobic porous plug located at the top of the unit protects the recessed air vent from contaminants in industrial environments. The ASIC electronics provides constant and accurate output in temperature extremes. Compact transducer features a robust digital sensor for excellent stability and outstanding performance.

Order SecureCal™ calibrator 98075-95 to calibrate tansducers in the field — enables zero-tare and snap-span adjustment, factory calibration restore function, and two-line LCD/LED feedback.

Other configurations such as a 7/16”-20 SAE straight thread connection are available; contact an Application Specialist.

Conformite Europeenne1 Year WarrantyIP 65
Specifications
  • Accuracy±0.05% full-scale
  • Min Pressure (psia)0
  • Max Pressure (psia)15
  • Min Temperature (° F)-40
  • Max Temperature (° F)185
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)85
  • Wetted Materials17-4PH SS
  • Casestainless steel
  • Process Connection1/4" NPT(F)
  • Unit Of Measurementpsi
  • Electrical ConnectionsBayonet connector, male 6-pin
  • Output4 to 20 mA
  • Enclosure RatingNEMA 4X
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transmitter, 0-15 PSIA
  • Warranty1 year
  • Power9 to 30 VDC
Reviews
Q&A