Setra ASL Bidirectional Differential Pressure Transmitters +/-5 in WC

Representative image only.

Setra ASL Bidirectional Differential Pressure Transmitters +/-5 in WC

Setra | Mfr: ASL1-005WB-1F-2C-B3-A-01| Item: 9807584

Rugged stainless steel construction provides reliability in demanding applications

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Setra ASL Bidirectional Differential Pressure Transmitters +/-5 in WC
Setra ASL Bidirectional Differential Pressure Transmitters +/-5 in WC
9807584

Call For Price
+ =
Total Price 264.84 ADD 2 ITEMS TO CART
Product Description

Key Features

  • High accuracy of ±0.07% full-scale
  • NEMA 4X/IP65 rated
  • Very low thermal error
  • 1 year warranty

More About this Item

Designed for use with air and clean gases, Setra''s AccuSense ASL series of transducers are designed for low differential pressure measurement where accuracy and durability are required. Although the tranducers have a very high accuracy measurement of low pressures, they have a high proof pressure capacity. Transducers can be used for numerous types of applications where diferential pressure measurment is required, such as test stands, leak detection, and pharmaceutical manufacuring, but the robust design and construction makes these perfect for industrial manufacuring and process applications. Choose from positive or bidirectional differential ranges. Transducer comes with metal mounting bracket. Other engineering units are available — contact an application specialist for details.


Input and output is wired via male 6-pin bayonet connector 98075-90. Order SecureCal™ calibrator 98075-95 to calibrate tansducers in the field—enables zero-tare and snap-span adjustment, factory calibration restore function, and two-line LCD and LED feedback.

Conformite Europeenne1 Year WarrantyIP 65
Specifications
  • Accuracy±0.07% full-scale
  • Min Pressure (in WC)-5
  • Max Pressure (in WC)5
  • Min Temperature (° F)-40
  • Max Temperature (° F)185
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)85
  • Wetted Materials17-4PH SS, 300 SS
  • Process Connection1/8" NPT(F) (process), 3/16" hose barb (reference)
  • Battery Type15 to 30 VDC
  • Electrical Connections6-pin bayonet connector, 3-ft (1.8 m) long
  • Output0 to 10 VDC
  • Enclosure RatingNEMA 4X, IP65
  • Housingstainless steel
  • Media CompatibilityAir and clean gases
  • DescriptionBidirectional Differential Pressure Transmitters +/-5 in WC
  • Warranty1 year
Reviews
Q&A