Semimicro cuvettes with frosted thick wall; cover top; glass; 1.4 mL capacity, 2/pack

Representative image only.

Semimicro cuvettes with frosted thick wall; cover top; glass; 1.4 mL capacity, 2/pack

| Item: 8320030

Matched pairs for less data variability

$373.14CAD / Pkg of 2

$373.14CAD / Pkg of 2
Product Description

Key Features

  • Paired cuvettes are matched to give the same value for the same solution within 1% tolerance

More About this Item

The glass cuvettes have % transmission guaranteed 82% at 320 nm. Tolerance will be within 1%. The quartz cuvette has 80% transmission guaranteed at 200 nm. Tolerance is within 1%

Specifications
  • Max Capacity (mL)1.4
  • MaterialGlass
  • Percent of Transmission - Glass (Visible)Guaranteed 82% at 320 nm, tolerance within 1%
  • Top TypeCover
  • Top MaterialPTFE
  • Number of Clear Sides2
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionSemimicro cuvettes with frosted thick wall; cover top; glass; 1.4 mL capacity, 2/pack
Reviews
Q&A