SciMatCo SC8081 Full-Size Acid Storage Cabinet, twenty four 2.5 L bottle capacity

Representative image only.

SciMatCo SC8081 Full-Size Acid Storage Cabinet, twenty four 2.5 L bottle capacity

SciMatCo | Mfr: SC8081| Item: 8178000

Metal-free to eliminate corrosion problems!

$2,261.65CAD / Each

$2,261.65CAD / Each

Buy It Together

Current Item

SciMatCo SC8081 Full-Size Acid Storage Cabinet, twenty four 2.5 L bottle capacity
SciMatCo SC8081 Full-Size Acid Storage Cabinet, twenty four 2.5 L bottle capacity
8178000

$2,261.65CAD / Each
+
SciMatCo SC8071 Nitric Acid Compartment
8178052

$303.15CAD / Each
=
Total Price 2564.80 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

All models include a padlock with two keys. For safe storage of nitric acid, order compartment 81780-52 separately.

Wood Cabinets are made of 1" thick plywood, wood hinges, and feature a liquid-tight floor trough, and chemical-resistant epoxy paint.

Compliance: OSHA, UFC, IFC

1 Year Warranty
Specifications
  • MaterialWood
  • Capacity (Liters)60
  • Capacity (Gal)15.9
  • Number of Shelves1
  • Width (in)30
  • Height (in)32 1/2
  • Depth (InchShort)18 1/2
  • Width (cm)76.2
  • Height (cm)82.6
  • Depth (cm)47
  • ColorBlue
  • Self-ClosingNo
  • Compliancemeets OSHA requirements for secondary containment
  • Shipping Weight (lbs)108
  • DescriptionFull-Size Acid Storage Cabinet, twenty four 2.5 L bottle capacity
  • Warranty1 Year
Reviews
Q&A