SciMatCo SC8071 Nitric Acid Compartment

Representative image only.

SciMatCo SC8071 Nitric Acid Compartment

SciMatCo | Mfr: SC8071| Item: 8178052

Metal-free to eliminate corrosion problems!

$303.15CAD / Each

$303.15CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

All models include a padlock with two keys. For safe storage of nitric acid, order compartment 81780-52 separately.

100% welded and liquid-tight polypropylene construction.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Capacity (Liters)12.5
  • Capacity (Gal)3.3
  • Width (in)13 5/16
  • Height (in)13 7/16
  • Depth (InchShort)15 1/4
  • Width (cm)33.8
  • Height (cm)34.1
  • Depth (cm)38.7
  • ColorSemi-Transparent White
  • ComplianceOSHA
  • Shipping Weight (lbs)10
  • DescriptionNitric Acid Compartment
  • Warranty1 Year
Reviews
Q&A