SciMatCo SC1460 Stackable Wood Cabinet, Blue, Acid, 55 L

Representative image only.

SciMatCo SC1460 Stackable Wood Cabinet, Blue, Acid, 55 L

SciMatCo | Mfr: SC1460| Item: 8178100

Versatile. selectable, storage options

$1,871.21CAD / Each

$1,871.21CAD / Each

Buy It Together

Current Item

SciMatCo SC1460 Stackable Wood Cabinet, Blue, Acid, 55 L
SciMatCo SC1460 Stackable Wood Cabinet, Blue, Acid, 55 L
8178100

$1,871.21CAD / Each
+
SciMatCo SC8071 Nitric Acid Compartment
8178052

$303.15CAD / Each
=
Total Price 2174.36 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Use a single cabinet on your bench, or stack cabinets up to three high with an optional floor stand. Entire cabinet is constructed of 1" (2.5 cm) thick high-density plywood—ideal for long- or short-term storage of corrosives or flammables.

Acid cabinets feature wood hinges and liquid-tight cabinet floor—no metal parts to corrode. Acid cabinets include a padlock with key. To store nitric acid, order nitric acid compartment separately.

1 Year Warranty
Specifications
  • MaterialPlywood
  • Capacity (Liters)55
  • Capacity (Gal)14.5
  • Width (in)47
  • Height (in)18
  • Depth (InchShort)18
  • Width (cm)119.4
  • Height (cm)45.7
  • Depth (cm)45.7
  • ColorBlue
  • ComplianceOSHA, NFPA (flammable cabinet), UFC, IFC
  • Shipping Weight (lbs)106
  • DescriptionStackable Wood Cabinet, Blue, Acid, 55 L
  • Warranty1 Year
Reviews
Q&A