ScienTemp 45-6.8A Standard Low-Temperature Chest Freezer, 6.8 cu ft, -45°C, 115 VAC

Representative image only.

ScienTemp 45-6.8A Standard Low-Temperature Chest Freezer, 6.8 cu ft, -45°C, 115 VAC

ScienTemp | Mfr: 45-6.8| Item: 0381523

Low-temperature chest freezers at a low price!

$8,825.61CAD / Each

$8,825.61CAD / Each

Buy It Together

Current Item

ScienTemp 45-6.8A Standard Low-Temperature Chest Freezer, 6.8 cu ft, -45°C, 115 VAC
ScienTemp 45-6.8A Standard Low-Temperature Chest Freezer, 6.8 cu ft, -45°C, 115 VAC
0381523

$8,825.61CAD / Each
+ + + + =
Total Price 16299.02 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

casters (on models up to 12 cu ft only) and an 8-ft cord with 3-prong plug (115 VAC models only; 230 VAC models are designed for hard-wiring).

Key Features

  • 1 year warranty

More About this Item

Chest Freezers are sealed to minimize moisture accumulation. Sublids provide added content protection. Controller with digital display is conveniently mounted in the front panel and recessed to prevent an accidental setting change. Built-in alarm alerts you to temperature rise or power loss. Specify °C or °F when ordering.

1 Year Warranty
Specifications
  • Freezer Capacity (cu ft)6.8
  • Freezer Capacity (Liters)192.5
  • Min Temperature - Freezer (° F)-50
  • Max Temperature - Freezer (° F)32
  • Min Temperature - Freezer (° C)-45
  • Max Temperature - Freezer (° C)0
  • Temperature Accuracy (° C)±1
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (in)47
  • Freezer Interior Height (in)17
  • Freezer Interior Depth (in)15
  • Freezer Interior Width (cm)119
  • Freezer Interior Height (cm)43
  • Freezer Interior Depth (cm)38
  • Exterior Width (in)60
  • Exterior Height (in)41
  • Exterior Depth (in)28
  • Exterior Width (cm)152
  • Exterior Height (cm)104
  • Exterior Depth (cm)71
  • Number of Doors1 solid
  • AlarmYes
  • Cabinet ConstructionWelded steel with powder coated finish
  • DisplayDigital
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)8
  • DescriptionStandard low-temperature cabinets; 6.8 cu ft; -45°C; 115V
  • Warranty1 year
Reviews
Q&A