Scienceware Sterileware Sense-able Blue Metal Detectable Scoops, Polystyrene, 8 oz; 100/Cs

Representative image only.

Scienceware Sterileware Sense-able Blue Metal Detectable Scoops, Polystyrene, 8 oz; 100/Cs

Scienceware | Mfr: H36906-0006| Item: 0720505

Prevent product recalls

$825.10CAD / Case of 100

$825.10CAD / Case of 100
Product Description

Includes

certificate of sterilization.

Key Features

  • Metal and X-ray equipment-detectable material
  • FDA-compliant materials are suitable for food and pharma applications
  • Individual scoop bags are prenotched to open at the handle end to maintain scoop cleanliness
  • 3 month warranty

More About this Item

Proprietary FDA-grade polystyrene resin is uniformly distributed throughout the entire scoop to ensure even fragments are detectable. Black color can be easily seen against most contrasting materials. Blue color conforms to industry-recognized standards for metal-detectable materials.


The 2 and 4 oz scoops feature a long-handle design to reduce user contamination and flat bottoms that stay upright for use as weighing boats. Individually gamma sterilized and packaged in polyethylene bags with lot stamps for traceability.

Sterile3 Month Warranty
Specifications
  • Capacity (oz)8.452
  • Capacity (mL)250
  • Width (in)5 7/64
  • Width (cm)12.95
  • MaterialPolystyrene
  • SterileYes
  • DescriptionSense-able Blue Metal Detectable Scoops, Polystyrene, 8 oz; 100/Cs
  • Warranty3 month
Reviews
Q&A