Sartorius MCA36S-3S00-D QP99 Cubis® II High-Capacity Micro Balance, 32g x 0.001mg; Software Package, Manual Draft Shield

Representative image only.

Sartorius MCA36S-3S00-D QP99 Cubis® II High-Capacity Micro Balance, 32g x 0.001mg; Software Package, Manual Draft Shield

Sartorius | Mfr: MCA36S-3S00-D QP99| Item: 3974334

All inclusive software package helps meet pharmaceutical-related compliance, perform complex weighing applications, and assist with connectivity

$69,623.17CAD / Each

$69,623.17CAD / Each

Buy It Together

Current Item

Sartorius MCA36S-3S00-D QP99 Cubis® II High-Capacity Micro Balance, 32g x 0.001mg; Software Package, Manual Draft Shield
Sartorius MCA36S-3S00-D QP99 Cubis® II High-Capacity Micro Balance, 32g x 0.001mg; Software Package, Manual Draft Shield
3974334

$69,623.17CAD / Each
+ =
Total Price 70137.00 ADD 2 ITEMS TO CART
Product Description

Includes

Manual draft shield, slotted 50 mm weighing pan, shield plate for 50 mm weighing pan, in-use dust cover for display and control unit, cleaning case with cleaning utensils, USB connection cable, and power supply cable.

Key Features

  • Scroll and swipe through applications on the large 7" color touch display
  • Error-free operation with outstanding accuracy and repeatability
  • Ultra-high resolution with up to 61 million weighing steps
  • End-to-end data integrity
  • 21 CFR Part 11 and EU Annex 11 compliance
  • Integrated audit-trail
  • Motorized auto-leveling
  • State-of-the-art user management
  • Innovative TFT touch screen operation
  • Tool-free assembly/disassembly for easy cleaning
  • High chemical resistance to most cleaning agents
  • 32 g capacity
  • Includes an all-inclusive software package (Q99)and a manual draft shield
  • 10 year warranty

More About this Item

These high-capacity balances feature an easy-to-read, large, high-contrast TFT touch screen with clearly structured functionality and essential weighing applications. The balances are simple to operate and allow you to weigh very small samples directly into large flasks with the highest level of accuracy and repeatability. Balances include a full software package for helping with compliance (Pharma QP1), complex weighing applications (Advanced Applications QP2), helpful tools (Utilities QP3), and connectivity for data exchange (Connectivity QP4).

The balances are less prone to environmental effects, resulting in faster weighing workflows and improved performance in a daily laboratory environment. A built-in intelligent compensating system manages temperature, humidity, and air pressure changes which further ensures stable balance behavior. A spacious weighing area supports ergonomic weighing into various flasks.

The MCA model balances are easily adaptable to your specific laboratory needs. Models are available with a built-in ionizer for samples prone to static charges and automated draft shield for hands-free convenience. If you choose to order models without those features at this time, you can simply add an ionizer or an automated draft shield later at your convenience.

Pharma QP1: contains applications concerning the topic compliance with pharmaceutical-relevant guidelines as 21 CFR Part 11 and USP 39, Chapter 41, user management, digital signatures, audit trail, and USP minimum weight.
Advanced Applications QP2: includes various complex weighing applications such as density determination, percent weighing, counting, backweighing, residual dirt analysis, residue on ignition, filter weighing, checkweighing, formulation, averaging, etc.
Utilities QP3: contains applications to assist with bootscreen, color scheme, free formula, fiber coarseness, diameter determination, air buyoancy correction, paper weight, statistics and printing of QR/bar codes.
Connectivity QP4: includes applications for data exchange, such as connection Windows file server, FTPS, etc.

Conformite Europeenne10 Year Warranty
Specifications
  • Capacity (g)32
  • Readability (mg)0.001
  • Repeatability (mg)0.0015
  • Linearity (mg)0.012
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3.5
  • Auto ShutoffNo
  • Low Battery IndicatorNo
  • BatteryCR2032 Lithium battery
  • Power (VAC)100 to 240
  • Length (InchShort)20
  • Height (in)11 57/64
  • Width (in)9 29/64
  • Pan Diameter (in)1 31/32
  • Draft Shield Height (in)9 13/64
  • Draft Shield Width (in)7 9/32
  • Platform Length (in)12
  • Platform Width (in)9
  • Display Column Height (in)5 45/64
  • Display Height (in)3
  • Display Width (in)9 7/16
  • Draft Shield Depth (in)6 1/4
  • Chamber Height (in)11 29/32
  • Chamber Width (in)9 7/16
  • Chamber Depth (in)19 1/10
  • Min Temperature (° C)20
  • Max Temperature (° C)60
  • DescriptionHigh-Capacity Micro Balance, 32g x 0.001mg; Software Package, Manual Draft Shield
  • Warranty10 years
Reviews
Q&A