Sani-Tech® STHT®-C Platinum-Cured Pharmaceutical Silicone Tubing, 0.012" ID x 0.024" OD; 25 Ft

Representative image only.

Sani-Tech® STHT®-C Platinum-Cured Pharmaceutical Silicone Tubing, 0.012" ID x 0.024" OD; 25 Ft

SANI-TECH | Mfr: STHT-C-012-0| Item: 5020130

Sani-Tech STHT-C silicone tubing features ultra-pure and ultra-smooth inner bore, perfect for biopharmaceutical applications

$86.64CAD / Pkg of 1

$86.64CAD / Pkg of 1

Buy It Together

Current Item

Sani-Tech® STHT®-C Platinum-Cured Pharmaceutical Silicone Tubing, 0.012" ID x 0.024" OD; 25 Ft
Sani-Tech® STHT®-C Platinum-Cured Pharmaceutical Silicone Tubing, 0.012" ID x 0.024" OD; 25 Ft
5020130

$86.64CAD / Pkg of 1
+ =
Total Price 308.75 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ultra-smooth inner surface minimizes particle entrapment
  • Durable tubing withstands repeated autoclaving
  • Platinum cured silicone—shows exceptional biocompatibility
  • Low extractables—perfect for maintaining fluid purity
  • Meets the requirements of USP <88> Class VI, and/or USP <87>, and/or ISO 10993-5
  • Produced and double-bagged in an ISO Class 7 certified cleanroom
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection cleaning and sterilization
  • 0.012" ID x 0.024" OD
  • 25 ft per pack

More About this Item

Sani-Tech STHT-C tubing, manufactured from the finest grade of silicone material, features ultra-pure, ultra-smooth inner surface—perfect transferring biological fluids. The smooth inner surface ensures minimal particle entrapment and microscopic build-up during fluid transfer while low extractables help maintain fluid integrity. This durable tubing withstands repeated autoclaving to help maintain the integrity of your sample.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationSani-Tech® STHT®-C
  • Tubing OD (in)1/50
  • Tubing OD (mm)0.61
  • Tubing ID (in)1/100
  • Tubing ID (mm)0.3
  • Wall Thickness (in)1/200
  • Wall Thickness (mm)0.15
  • Clarity (translucent)Yes
  • Burst Pressure (PSI)56
  • Burst Pressure (bar)3.86
  • Min Temperature (° F)-80
  • Max Temperature (° F)500
  • Min Temperature (° C)-62
  • Max Temperature (° C)260
  • Length (ft)25
  • Sterilization MethodAutoclave;EtO;Gamma
  • Regulatory ApprovalsRoHS;USP;ADCF;European Pharmacopoeia
  • Durometer50 Shore A
  • DescriptionSTHT®-C Platinum-Cured Pharmaceutical Silicone Tubing, 0.012" ID x 0.024" OD; 25 Ft
Reviews
Q&A