Rotary Vane Vacuum Pump Oil Mist Filter, 7.0 cfm, 3/4" BSP(M)

Representative image only.

Rotary Vane Vacuum Pump Oil Mist Filter, 7.0 cfm, 3/4" BSP(M)

| Mfr: EF-FG7-078| Item: 7977510

Captures oil residue from exhaust of oil sealed vacuum pumps

$306.10CAD / Each

$306.10CAD / Each

Buy It Together

Current Item

Rotary Vane Vacuum Pump Oil Mist Filter, 7.0 cfm, 3/4" BSP(M)
Rotary Vane Vacuum Pump Oil Mist Filter, 7.0 cfm, 3/4" BSP(M)
7977510

$306.10CAD / Each
+
Pfeiffer PK-001-106-T Vacuum Pump Oil, 1 Liter
7950049

$131.87CAD / Each
+
Cole-Parmer CP 19 Vacuum Pump Oil, 55 cSt, 1 gallon
7975512

$73.23CAD / Gallon of 1
=
Total Price 511.20 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Seamless drawn housing
  • Prevents oil blow back with auto sealing
  • Easy thumb screw access for maintenance
  • Enclosed housing allows for clean environment

More About this Item

Oil mist filters eliminate oil residue from collecting in your work area. Oil run-off from the filter returns to the pump. Filters contain polyester-wrapped fiberglass elements that coalesce 99.97% of emitted oil. Match the free-air capacity of your pump and outlet port size to the filter. Construction is nickel-chrome plated steel.

Specifications
  • Port Size0.75" BSP(M)
  • Free Air Capacity (CFM)7
  • DescriptionRotary Vane Vacuum Pump Oil Mist Filter, 7.0 cfm, 3/4" BSP(M)
Reviews
Q&A