Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, NW 16

Representative image only.

Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, NW 16

| Mfr: EF-FG5-NW16| Item: 7977508

Captures oil residue from exhaust of oil sealed vacuum pumps

$306.10CAD / Each

$306.10CAD / Each

Buy It Together

Current Item

Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, NW 16
Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, NW 16
7977508

$306.10CAD / Each
+
Pfeiffer PK-001-106-T Vacuum Pump Oil, 1 Liter
7950049

$131.87CAD / Each
+ =
Total Price 514.29 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Seamless drawn housing
  • Prevents oil blow back with auto sealing
  • Easy thumb screw access for maintenance
  • Enclosed housing allows for clean environment

More About this Item

Oil mist filters eliminate oil residue from collecting in your work area. Oil run-off from the filter returns to the pump. Filters contain polyester-wrapped fiberglass elements that coalesce 99.97% of emitted oil. Match the free-air capacity of your pump and outlet port size to the filter. Construction is nickel-chrome plated steel.

Specifications
  • Port SizeNW 16 Flange
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Free Air Capacity (CFM)4.5
  • Housing Depth (cm)4.5
  • Height (in)11.43
  • Outside Diameter (OD) (in)2.2
  • Outside Diameter (OD) (cm)5.59
  • DescriptionVacuum Pump Accessories, oil mist filter, 4.5 cfm, NW 16
Reviews
Q&A