Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, 1/2"NPT(M)

Representative image only.

Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, 1/2"NPT(M)

| Mfr: EF-FG5-050| Item: 7977500

Captures oil residue from exhaust of oil sealed vacuum pumps

$272.21CAD / Each

$272.21CAD / Each

Buy It Together

Current Item

Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, 1/2"NPT(M)
Rotary Vane Vacuum Pump Oil Mist Filter, 4.5 cfm, 1/2"NPT(M)
7977500

$272.21CAD / Each
+ +
Cole-Parmer CP 19 Vacuum Pump Oil, 55 cSt, 1 gallon
7975512

$73.23CAD / Gallon of 1
=
Total Price 408.21 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Seamless drawn housing
  • Prevents oil blow back with auto sealing
  • Easy thumb screw access for maintenance
  • Enclosed housing allows for clean environment

More About this Item

Oil mist filters eliminate oil residue from collecting in your work area. Oil run-off from the filter returns to the pump. Filters contain polyester-wrapped fiberglass elements that coalesce 99.97% of emitted oil. Match the free-air capacity of your pump and outlet port size to the filter. Construction is nickel-chrome plated steel.

Specifications
  • Port Size0.5" NPT(M)
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Free Air Capacity (CFM)4.5
  • Height (in)4.5
  • Width (in)2.5
  • DescriptionVacuum Pump Accessories, oil mist filter, 4.5 cfm, 1/2"NPT(M)
Reviews
Q&A