Roscid Technologies DewTran® Chilled Mirror Hygrometer, Remote Mount with 15 ft Cable

Representative image only.

Roscid Technologies DewTran® Chilled Mirror Hygrometer, Remote Mount with 15 ft Cable

Roscid Technologies | Mfr: DewTran-R-15ft| Item: 7893053

A low-cost, precision chilled mirror hygrometer technology that provides quick, accurate, and versatile measurements of dew point, air temperature, humidity, and barometric pressure, all traceable to NIST standards

$8,516.19CAD / Each

$8,516.19CAD / Each

Buy It Together

Current Item

Roscid Technologies DewTran® Chilled Mirror Hygrometer, Remote Mount with 15 ft Cable
Roscid Technologies DewTran® Chilled Mirror Hygrometer, Remote Mount with 15 ft Cable
7893053

$8,516.19CAD / Each
+ =
Total Price 9196.16 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ensures reliable and accurate measurements
  • Features two SPDT alarms for critical notifications and two configurable 4-20mA outputs
  • Allows for programming and integration with RS-232 connection
  • Equipped with a two-line display for easy reading
  • Capable of logging measurement data for analysis
  • It operates effectively within a wide temperature range from -40°C to 120°C

More About this Item

Discover the DewTran® Series, a patented, low-cost, precision chilled mirror hygrometer. Designed for quick and accurate measurements, it reliably tracks dew point, air temperature, humidity, and barometric pressure. Versatile mounting options include wall, duct, remote, or flow-through applications. Customize your display to show up to three parameters: dew point (DP), air temperature (T), and relative humidity (RH) or barometric pressure (BP), with additional units available. Enjoy stable, accurate, and repeatable measurements that are traceable to NIST, ensuring top-tier reliability and performance.

Specifications
  • Min RH Range (%)0
  • Max RH Range (%)95
  • RH Accuracy±1% from 0-80%, ±2% from 80-95%
  • RH Resolution (%)0.0001
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)203
  • Max Temperature (° C)95
  • Temperature Accuracy±0.2°C
  • Temperature Resolution0.0001
  • Min Dew Point Range (° F)-40
  • Max Dew Point Range (° F)190
  • Min Dew Point Range (° C)-40
  • Max Dew Point Range (° C)88
  • Dew Point Accuracy±0.2°C
  • Dew Point Resolution (° C)0.0001
  • Display Type2x16 LCD
  • Mounting TypeRemote
  • Output4-20 mA or RS-232
  • Data LoggingSD 64GB, 1 sample/2 sec, CSV file output
  • Power (VDC)24
  • DescriptionChilled Mirror Hygrometer, Remote Mount with 15 ft Cable
Reviews
Q&A