Rex Gauge MICRO A 1600 Standard Dial Durometer with NIST Calibration Certificate, Micro A

Representative image only.

Rex Gauge MICRO A 1600 Standard Dial Durometer with NIST Calibration Certificate, Micro A

Rex Gauge | Mfr: MICRO A 1600 W/NIST CERT| Item: 5979244

Meet your specific application

$1,859.57CAD / Each

for an additional
$250.84CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,859.57CAD / Each

Buy It Together

Current Item

Rex Gauge MICRO A 1600 Standard Dial DuroMeter with NIST Calibration Certificate, Micro A
Rex Gauge MICRO A 1600 Standard Dial DuroMeter with NIST Calibration Certificate, Micro A
5979244

$1,859.57CAD / Each
+
InnoCal NIST-Traceable Calibration; Durometer
1708018

$250.84CAD / Each
+
Phase-II PHT-960 Durometer, Shore A scale
5410307

$346.17CAD / Each
+ + =
Total Price 6812.73 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compliance: ASTM D-2240
  • 1 year warranty

More About this Item

Standard Dial Durometers feature a large, easy-to-read dial, excellent 1/2 point accuracy, and full 360° sweep. Scale is divided into 1-point increments from 0 to 100. Measures 2-1/2"W x 6-1/8"H.

1 Year Warranty
Specifications
  • Range0 to 100 point scale
  • Resolution0.5 point increment
  • Min Sample Thickness (in)0.03
  • Min Sample Thickness (mm)0.76
  • DisplayAnalog
  • Width (in)2 1/2
  • Length (in)2 1/2
  • Height (in)6 1/8
  • TypeM
  • Calibration IncludedYes
  • DescriptionStandard Dial Durometer with NIST Certification, Micro A
  • Warranty1 year
Reviews
Q&A