Phase-II PHT-960 Durometer, Shore A scale

Representative image only.

Phase-II PHT-960 Durometer, Shore A scale

Phase-II | Mfr: PHT-960| Item: 5410307

Easily and accurately measure the hardness of rubbers and plastics

$346.17CAD / Each

for an additional
$250.84CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$346.17CAD / Each

Buy It Together

Current Item

Phase-II PHT-960 Durometer, Shore A scale
Phase-II PHT-960 Durometer, Shore A scale
5410307

$346.17CAD / Each
+
InnoCal NIST-Traceable Calibration; Durometer
1708018

$250.84CAD / Each
+ + =
Total Price 2802.38 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

carrying case and one SR44 button cell battery.

Key Features

  • 5 year warranty

More About this Item

These hand held durometers are designed to measure hardness with the highest level of accuracy. Units are easy to set up and use, and the lightweight, ergonomic design make them ideal for taking precise and consistent measurements in the lab or out in the field.
Model PHT-960 (Shore A durometer) is designed to measure the hardness of soft rubber materials such as vulcanized (tyre) and natural nitrile, as well as elastomeric (rubber like) materials such as neoprene, thiokol, polyacrylic esters, and flexible polyacrilic esters. Unit is also designed to measure the hardness of wax, felt, leather, and more.
Model PHT-980 (Shore D durometer) is designed to measure the hardness of hard rubber materials such as rigid thermoplastics, plexiglass, thermoploystrene, vinyl, sheet, cellulode acetate, and thermosetting laminates (i.e. - formica). Unit can also be used to measure the hardness of materials that would not normally indent under fingernail pressure, such as a pocket comb or bowling ball.

5 Year Warranty
Specifications
  • Range0 to 1000 HSA
  • Resolution0.5 H
  • Accuracy< ± 1 grade HS
  • Width (in)2 29/32
  • Depth (in)1 1/2
  • Length (in)2 29/32
  • Height (in)4 3/4
  • PowerSR44 button cell (included)
  • DescriptionDurometer, Shore A scale
  • Warranty5 years
Reviews
Q&A