Rex Gauge H-1000 TYPE A Mini-Dial Hardness Tester/Durometer; Type A

Representative image only.

Rex Gauge H-1000 TYPE A Mini-Dial Hardness Tester/Durometer; Type A

Rex Gauge | Mfr: H-1000 TYPE A| Item: 5979204

Meet your specific application

$1,069.02CAD / Each

for an additional
$250.84CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,069.02CAD / Each

Buy It Together

Current Item

Rex Gauge H-1000 TYPE A Mini-Dial Hardness Tester/Durometer; Type A
Rex Gauge H-1000 TYPE A Mini-Dial Hardness Tester/Durometer; Type A
5979204

$1,069.02CAD / Each
+
InnoCal NIST-Traceable Calibration; Durometer
1708018

$250.84CAD / Each
+
Phase-II PHT-960 Durometer, Shore A scale
5410307

$346.17CAD / Each
=
Total Price 1666.03 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Compliance: ASTM D-2240
  • 1 year warranty

More About this Item

Mini-Dial Durometers are compact and easy to carry around the plant or take in the field for on-site testing. The small dial face measures only 1-5/8". Scale is divided into 1 point increments from 0 to 100. The durometer holds maximum reading until reset. Ideal for testing hard-to-reach places or for out-of-sight testing. Measures 1-5/8"W x 5-5/8"H.

1 Year Warranty
Specifications
  • Range0 to 100 point scale
  • Resolution1 point increment
  • DisplayAnalog
  • Width (in)1 5/8
  • Length (in)1 5/8
  • Height (in)5 5/8
  • TypeA
  • Calibration IncludedNo
  • DescriptionMini-Dial Hardness Tester/Durometer; Type A
  • Warranty1 year
Reviews
Q&A