Retsch 05.368.0105 Stainless steel grinding balls, 25 mm 25 mm

Representative image only.

Retsch 05.368.0105 Stainless steel grinding balls, 25 mm 25 mm

Retsch | Mfr: 05.368.0105| Item: 0418565

Zirconium grinding balls offer excellent durability

$75.14CAD / Each

$75.14CAD / Each
Product Description

More About this Item

In addition to the instrument settings, the filling level of the jar is crucial for the success of the grinding process in mixer jar mills. A jar filling should consist of about 1⁄3 sample and 1⁄3 ball charge (pieces). The remaining third is the free jar volume that is necessary for the free movement of the balls. Exceptions to this are voluminous materials, such as wool, leaves, and grasses. In these cases a material filling level of 70 to 80% is necessary.

Specifications
  • MaterialStainless Steel
  • DescriptionStainless steel grinding balls, 25 mm 25 mm
Reviews
Q&A