Retsch 05.368.0025 Agate Grinding Ball for Jar Mills, 7 mm; 1/Pk

Representative image only.

Retsch 05.368.0025 Agate Grinding Ball for Jar Mills, 7 mm; 1/Pk

Retsch | Mfr: 05.368.0025| Item: 0418265

Zirconium grinding balls offer excellent durability

$23.72CAD / Each

$23.72CAD / Each
Product Description

Key Features

  • 2 year warranty

More About this Item

In addition to the instrument settings, the filling level of the jar is crucial for the success of the grinding process in mixer jar mills. A jar filling should consist of about 1⁄3 sample and 1⁄3 ball charge (pieces). The remaining third is the free jar volume that is necessary for the free movement of the balls. Exceptions to this are voluminous materials, such as wool, leaves, and grasses. In these cases a material filling level of 70 to 80% is necessary.

Two year warranty
Specifications
  • MaterialAgate
  • DescriptionAgate Grinding Ball for Jar Mills, 7 mm; 1/Pk
  • Warranty2 Years
Reviews
Q&A