ResinTech AF-20-4011-BB Ultra High-Purity LTOC DI Filter Cartridge (20" Big Blue)

Representative image only.

ResinTech AF-20-4011-BB Ultra High-Purity LTOC DI Filter Cartridge (20" Big Blue)

ResinTech | Mfr: AF-20-4011-BB| Item: 9928460

Eliminate harmful contaminants and improve drinking water

$400.69CAD / Each

$400.69CAD / Each

Buy It Together

Current Item

ResinTech AF-20-4011-BB Ultra High-Purity LTOC DI Filter Cartridge (20" Big Blue)
ResinTech AF-20-4011-BB Ultra High-Purity LTOC DI Filter Cartridge (20" Big Blue)
9928460

$400.69CAD / Each
+ + + =
Total Price 1110.06 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Uses Resintech® MBD-10-LTOC
  • Ability to produce resistivity ≫18 megohm for polishing
  • Lowe-amine resins odor sensitive applications
  • 1 year warranty

More About this Item

These AF-series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.

Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.

Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

The process used for removal of all dissolved salts from water is referred to as deionization or demineralization. Deionization requires the flow of water through two ion exchange materials in order to affect the removal of all salt content. Aries Premium Purity LTOC Deionization cartridges contain media virtually devoid of any remaining TOCs. They are engineered to provide a resistivity of up to 18 MO and are ideal for laboratory applications and other processes where any impurity can impact measurement and results. Sized to fit standard Slimline and Slimline housings.

1 Year Warranty
Specifications
  • MediaMBD-10-LTOC
  • Capacity (Gal)6800
  • Capacity (grains)2350
  • Pore size (µm)25
  • Compatible with20" Standard Housing
  • FunctionRemoval of dissolved salts from water and sensitivity to organics
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)90
  • Diameter (in)4.5
  • Length (in)20
  • DescriptionHigh Purity Deionization Filter Cartridge, Low TOC; 4.5" x 20"
  • Warranty1 year
Reviews
Q&A