ResinTech AF-10-4040 High Capacity Color-Changing DI Filter Cartridge (10" Slimline)

Representative image only.

ResinTech AF-10-4040 High Capacity Color-Changing DI Filter Cartridge (10" Slimline)

ResinTech | Mfr: AF-10-4040| Item: 9928451

Eliminate harmful contaminants and improve drinking water

$88.85CAD / Each

$88.85CAD / Each

Buy It Together

Current Item

ResinTech AF-10-4040 High Capacity Color-Changing DI Filter Cartridge (10" Slimline)
ResinTech AF-10-4040 High Capacity Color-Changing DI Filter Cartridge (10" Slimline)
9928451

$88.85CAD / Each
+ + + =
Total Price 798.22 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Maximum capacity of 1,600 gallons at 5 ppm
  • Operating flow rate of 0.2 GPM with a maximum flow rate of 0.3 GPM
  • Designed for use with 10" standard length housing
  • 1 year warranty

More About this Item

These AF-series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.

Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.

Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

Color change provides easy indication of media exhaustion without the use of electronic metering. This high capacity configuration changes from purple to amber upon exhaustion.

1 Year Warranty
Specifications
  • MediaMBD-100
  • Capacity (Gal)1600
  • Capacity (grains)520
  • Pore size (µm)25
  • Compatible with10" Standard Housing
  • FunctionRemoval of dissolved salts from water
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)18
  • Diameter (in)2.5
  • Length (in)10
  • DescriptionColor Changing Deionization Filter Cartridge, High Capacity; 2.5" x 10"
  • Warranty1 year
Reviews
Q&A