ResinTech AF-10-3610-BB Nitrate Reduction Filter Cartridge (10" Big Blue)

Representative image only.

ResinTech AF-10-3610-BB Nitrate Reduction Filter Cartridge (10" Big Blue)

ResinTech | Mfr: AF-10-3610-BB| Item: 9928425

Eliminate harmful contaminants and improve drinking water

$239.50CAD / Box of 1

$239.50CAD / Box of 1

Buy It Together

Current Item

ResinTech AF-10-3610-BB Nitrate Reduction Filter Cartridge (10" Big Blue)
ResinTech AF-10-3610-BB Nitrate Reduction Filter Cartridge (10" Big Blue)
9928425

$239.50CAD / Box of 1
+ + + =
Total Price 1346.46 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Highest capacity nitrate removal
  • Use ResinTech® SIR-100-HP resin
  • 1 year warranty

More About this Item

These AF-series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.

Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.

Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

Nitrates are colorless, odorless and tasteless compounds that occur naturally when organic matter decomposes in nature. Potassium and ammonium nitrates accuring in drinking water as a result of their pervasive use in lawn and garden fertilizers. High levels of nitrate can turn skin to a bluish or gray color and cause more serious health effects like weakness, excess heart rate, fatigue, and dizziness.Aries Nitrate Reduction cartridges use ResinTech® SIR-100-HP resin. Its unique functionality offers twenty-five times greater nitrate affinity than standard strong-based anion resins. This cartridge reduces nitrates efficiently with low leakage, and eliminates the possibility of nitrate dumping upon exhaustion. Sized to fit standard Slimline and Slimline housings.

1 Year Warranty
Specifications
  • MediaSIR-100-HP
  • Capacity (Gal)1200
  • Pore size (µm)25
  • Compatible with10" Standard Housing
  • FunctionNitrate Removal
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)15
  • Diameter (in)4.5
  • Length (in)10
  • DescriptionNitrate Removal Filter Cartridge, 4.5" x 10"
  • Warranty1 year
Reviews
Q&A