ResinTech AF-10-3326-BB Scale Prevention Filter Cartridge (10" Big Blue)

Representative image only.

ResinTech AF-10-3326-BB Scale Prevention Filter Cartridge (10" Big Blue)

ResinTech | Mfr: AF-10-3326-BB| Item: 9928417

Eliminate harmful contaminants and improve drinking water

$139.97CAD / Box of 1

$139.97CAD / Box of 1

Buy It Together

Current Item

ResinTech AF-10-3326-BB Scale Prevention Filter Cartridge (10" Big Blue)
ResinTech AF-10-3326-BB Scale Prevention Filter Cartridge (10" Big Blue)
9928417

$139.97CAD / Box of 1
+ + + =
Total Price 1246.93 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Effectively treats scale, corrosion, and iron problems
  • Ideal for service and water processing equipment
  • Media dissolves slowly for extended protection
  • 1 year warranty

More About this Item

These AF-series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.

Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.

Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

Aries Scale Prevention cartridges contains food grade, slow-melt polyphosphate crystals that dissolve in water to inhibit accumulation of scale and rust. This filter is used primarily where scale, corrosion and increased amounts of iron are present in the water source. Scale Prevention cartridges are also available in combination with coconut shell GAC for added taste and odor improvement. Sized to fit standard Slimline and Slimline housings.

1 Year Warranty
Specifications
  • MediaLoose Fill Phosphate Crystals
  • Capacity120,000 ppm
  • Pore size (µm)25
  • Compatible with10" Standard Housing
  • FunctionInhibit rust and scale build up
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)180
  • Diameter (in)4.5
  • Length (in)10
  • DescriptionPhosphate Filter Cartridge, 48 oz, 4.5" x 10"
  • Warranty1 year
Reviews
Q&A