ResinTech AF-10-1046-BB Coconut Shell Carbon Filter Cartridge (10" Big Blue)

Representative image only.

ResinTech AF-10-1046-BB Coconut Shell Carbon Filter Cartridge (10" Big Blue)

ResinTech | Mfr: AF-10-1046-BB| Item: 9928402

Eliminate harmful contaminants and improve drinking water

$88.40CAD / Box of 1

$88.40CAD / Box of 1

Buy It Together

Current Item

ResinTech AF-10-1046-BB Coconut Shell Carbon Filter Cartridge (10" Big Blue)
ResinTech AF-10-1046-BB Coconut Shell Carbon Filter Cartridge (10" Big Blue)
9928402

$88.40CAD / Box of 1
+ + + =
Total Price 797.77 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Optimum mesh size for more surface area & greater adsorption
  • Acid washed ensures a neutral pH
  • Up to 50% higher capacity for longer life
  • 1 year warranty

More About this Item

These AF-series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.

Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.

Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

Aries Premium Acid Washed Coconut Shell Carbon cartridges are an ideal choice for taste and odor control, chlorine reduction, and organic reduction. Carbon filtration is an inexpensive and effective way to remove chemicals and contaminants commonly found in tap water. ResinTech® coconut shell carbons are acid washed for a balanced pH. Sized to fit standard Slimline and Slimline housings.

1 Year Warranty
Specifications
  • MediaAcid Washed Granular Activated Carbon
  • Capacity (Gal)13000
  • Pore size (µm)25
  • Compatible with10" Standard Housing
  • FunctionRemove chlorine and control taste and odor
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)240
  • Diameter (in)4.5
  • Length (in)10
  • DescriptionAcid Washed Coconut Shell GAC Filter Cartridge, 4.5" x 10"
  • Warranty1 year
Reviews
Q&A