Reichert 137564L0 Coolant/Battery Acid Refractometer, -49 to 0C, 1.10 to 1.40 SG

Representative image only.

Reichert 137564L0 Coolant/Battery Acid Refractometer, -49 to 0C, 1.10 to 1.40 SG

Reichert | Mfr: 137564L0| Item: 8100005

Monitor quality of industrial fluids and coolants with ease

$430.08CAD / Each

for an additional
$200.01CAD / Each
for an additional
$321.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$430.08CAD / Each

Buy It Together

Current Item

Reichert 137564L0 Coolant/Battery Acid Refractometer, -49 to 0C, 1.10 to 1.40 SG
Reichert 137564L0 Coolant/Battery Acid Refractometer, -49 to 0C, 1.10 to 1.40 SG
8100005

$430.08CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
=
Total Price 630.09 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Automatic temperature compensation provides accurate readings at any temperature
  • Large, easy-to-read scales and depth of field
  • Portable – no batteries or power cord required
  • Rugged, chemical-resistant housing
  • 1 year warranty

More About this Item

Coolant/battery acid refractometers offer an accurate, fast, and easy-to-use method for testing engine coolant freeze point, glycol concentration, and battery condition. Housing is shock-resistant, water-resistant, and dustproof. Determine the percent concentration from the freezing point reading and the included chart. Include a dipstick and flexible sampling pump built into the housing. Housing has an IP67 waterproof rating.

1 Year WarrantyIP 67
Specifications
  • Min Battery Specific Gravity1.1
  • Max Battery Specific Gravity1.4
  • Min Ethylene Glycol (° F)-56
  • Max Ethylene Glycol (° F)32
  • Min Propylene Glycol (° F)-56
  • Max Propylene Glycol (° F)32
  • Min Ethylene Glycol (° C)-49
  • Max Ethylene Glycol (° C)0
  • Min Propylene Glycol (° C)-49
  • Max Propylene Glycol (° C)0
  • Max Temperature (° F)32
  • Min Temperature (° F)-54
  • Max Temperature (° C)0
  • Min Temperature (° C)-48
  • Resolution0.01 s.g.
  • Accuracy1 degree F
  • Temperature Resolution3°C
  • Temperature Accuracy±0.55°C
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)0
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)-18
  • DescriptionCoolant/Battery Acid Refractometer, -49 to 0C, 1.10 to 1.40 SG
  • Warranty1 year
Reviews
Q&A