Reichert 137533LO Handheld Brix Refractometer; 50 to 90%

Representative image only.

Reichert 137533LO Handheld Brix Refractometer; 50 to 90%

Reichert | Mfr: 137533L0| Item: 8100754

Feature automatic temperature compensation—no correction tables or temperature measurement required

$512.08CAD / Each

for an additional
$200.01CAD / Each
for an additional
$321.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$512.08CAD / Each

Buy It Together

Current Item

Reichert 137533LO Handheld Brix Refractometer; 50 to 90%
Reichert 137533LO Handheld Brix Refractometer; 50 to 90%
8100754

$512.08CAD / Each
+
InnoCal NIST-Traceable Calibration; Refractometer
1710500

$200.01CAD / Each
+ =
Total Price 1466.47 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

sample pipette and carrying case.

Key Features

  • Water-resistant IP67-rated design is ideal for stringent environments
  • Rugged, impact-resistant Xenoy® polycarbonate housing withstands repeated drops
  • 1 year warranty

More About this Item

These refractometers offer exceptional optical design and improved image resolution with high contrast for easy viewing of scales. All reflection-coated glass optical components, including a 7x eyepiece, have been developed to improve illumination and shadowline contrast. Black housing improves image quality by reducing stray light. Optics and instrument scales are sealed inside, safe from harsh external conditions. Measure concentration of fruits, beverages, and canned goods; total solid content of syrups, vinegar, and sauces; or check the quality of vegetable, fruit, and grass tissues.

1 Year WarrantyIP 67
Specifications
  • Min Brix Range (%)50
  • Max Brix Range (%)90
  • Resolution0.2% (Brix)
  • Accuracy±0.2% (Brix)
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)0
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)-18
  • DescriptionHandheld Brix Refractometer; 50 to 90%
  • Warranty1 year
Reviews
Q&A