Pyrex Vista 70024-50 Graduated Glass Cylinder, 50 mL, to deliver, 18/cs

Representative image only.

Pyrex Vista 70024-50 Graduated Glass Cylinder, 50 mL, to deliver, 18/cs

Pyrex Vista | Mfr: 70024-50| Item: 3450482

Calibrated "to deliver"

$614.40CAD / Case of 18

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$614.40CAD / Case of 18

Buy It Together

Current Item

Pyrex Vista 70024-50 Graduated Glass Cylinder, 50 mL, to deliver, 18/cs
Pyrex Vista 70024-50 Graduated Glass Cylinder, 50 mL, to deliver, 18/cs
3450482

$614.40CAD / Case of 18
+ =
Total Price 769.84 ADD 2 ITEMS TO CART
Product Description

More About this Item

Manufactured of Class A borosilicate glass, these metric scale cylinders are enameled with blue graduations for easy reading. Cylinder capacity is in accordance wtih ASTM E-1272. 10mL size has a funnel top for easy filling.

Specifications
  • MaterialGlass
  • Capacity (mL)50
  • Graduation Interval (mL)1
  • Tolerance (mL)±0.50
  • DescriptionGraduated Glass Cylinder, 50 mL, to deliver, 18/cs
Reviews
Q&A