Pyrex Vista 70024-10 Graduated Glass Cylinder, 10 mL, to deliver, 1/ea

Representative image only.

Pyrex Vista 70024-10 Graduated Glass Cylinder, 10 mL, to deliver, 1/ea

Pyrex Vista | Mfr: 70024-10| Item: 3450470

Calibrated "to deliver"

$46.85CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$46.85CAD / Each

Buy It Together

Current Item

Pyrex Vista 70024-10 Graduated Glass Cylinder, 10 mL, to deliver, 1/ea
Pyrex Vista 70024-10 Graduated Glass Cylinder, 10 mL, to deliver, 1/ea
3450470

$46.85CAD / Each
+ =
Total Price 202.29 ADD 2 ITEMS TO CART
Product Description

More About this Item

Manufactured of Class A borosilicate glass, these metric scale cylinders are enameled with blue graduations for easy reading. Cylinder capacity is in accordance wtih ASTM E-1272. 10mL size has a funnel top for easy filling.

Specifications
  • MaterialGlass
  • Capacity (mL)10
  • Graduation Interval (mL)0.1
  • Tolerance (mL)±0.20
  • DescriptionGraduated Glass Cylinder, 10 mL, to deliver, 1/ea
Reviews
Q&A