Pyrex Vista 70022-250 Graduated Glass Cylinder, 250 mL, to contain, 12/cs

Representative image only.

Pyrex Vista 70022-250 Graduated Glass Cylinder, 250 mL, to contain, 12/cs

Pyrex Vista | Mfr: 70022-250| Item: 3450464

Calibrated ''to contain''

$777.95CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$777.95CAD / Each

Buy It Together

Current Item

Pyrex Vista 70022-250 Graduated Glass Cylinder, 250 mL, to contain, 12/cs
Pyrex Vista 70022-250 Graduated Glass Cylinder, 250 mL, to contain, 12/cs
3450464

$777.95CAD / Each
+ =
Total Price 933.39 ADD 2 ITEMS TO CART
Product Description

More About this Item

Manufactured of Class A borosilicate glass, these metric scale cylinders are enameled with blue graduations for easy reading. Cylinder capacity is in accordance wtih ASTM E-1272. 10mL size has a funnel top for easy filling.

Specifications
  • MaterialGlass
  • Capacity (mL)250
  • Graduation Interval (mL)2
  • Tolerance (mL)±2.0
  • DescriptionGraduated Glass Cylinder, 250 mL, to contain, 12/cs
Reviews
Q&A