Pyrex Vista 70022-25 Graduated Glass Cylinder, 25 mL, to contain, 18/cs

Representative image only.

Pyrex Vista 70022-25 Graduated Glass Cylinder, 25 mL, to contain, 18/cs

Pyrex Vista | Mfr: 70022-25| Item: 3450461

Calibrated ''to contain''

$692.49CAD / Case of 18

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$692.49CAD / Case of 18

Buy It Together

Current Item

Pyrex Vista 70022-25 Graduated Glass Cylinder, 25 mL, to contain, 18/cs
Pyrex Vista 70022-25 Graduated Glass Cylinder, 25 mL, to contain, 18/cs
3450461

$692.49CAD / Case of 18
+ =
Total Price 847.93 ADD 2 ITEMS TO CART
Product Description

More About this Item

Manufactured of Class A borosilicate glass, these metric scale cylinders are enameled with blue graduations for easy reading. Cylinder capacity is in accordance wtih ASTM E-1272. 10mL size has a funnel top for easy filling.

Specifications
  • MaterialGlass
  • Capacity (mL)25
  • Graduation Interval (mL)0.2
  • Tolerance (mL)±0.30
  • DescriptionGraduated Glass Cylinder, 25 mL, to contain, 18/cs
Reviews
Q&A