Pyrex Vista 70000-600 Griffin Style Beakers, 600 mL 6/pk

Representative image only.

Pyrex Vista 70000-600 Griffin Style Beakers, 600 mL 6/pk

Pyrex Vista | Mfr: 70000-600| Item: 3453068

Get a reliable measurement at an affordable price

$97.98CAD / Pkg of 6

$97.98CAD / Pkg of 6

Buy It Together

Current Item

Pyrex Vista 70000-600 Griffin Style Beakers, 600 mL 6/pk
Pyrex Vista 70000-600 Griffin Style Beakers, 600 mL 6/pk
3453068

$97.98CAD / Pkg of 6
+ + + =
Total Price 471.78 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—large marking spot for easy identification
  • Beaker features a 600 mL capacity
  • Designed with graduation range from 50 to 500 mL in 50 mL intervals

More About this Item

Economical low-form beakers feature a pouring spout and a large marking spot with a ±5% graduations. Reference: ASTM E-960.

Specifications
  • Capacity (mL)600
  • MaterialGlass
  • Min Graduation (mL)50
  • Max Graduation (mL)500
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Withstands Low Temperature (° F)-382
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)8.89
  • Overall Height (in)5
  • Overall Height (cm)12.7
  • DescriptionGriffin Style Beakers, 600 mL 6/pk
Reviews
Q&A