Pyrex Vista 70000-50 Griffin Style Beakers, 50 mL 12/pk

Representative image only.

Pyrex Vista 70000-50 Griffin Style Beakers, 50 mL 12/pk

Pyrex Vista | Mfr: 70000-50| Item: 3453058

Get a reliable measurement at an affordable price

$124.21CAD / Pkg of 12

$124.21CAD / Pkg of 12

Buy It Together

Current Item

Pyrex Vista 70000-50 Griffin Style Beakers, 50 mL 12/pk
Pyrex Vista 70000-50 Griffin Style Beakers, 50 mL 12/pk
3453058

$124.21CAD / Pkg of 12
+ + + =
Total Price 498.01 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—large marking spot for easy identification
  • Beaker features a 50 mL capacity
  • Designed with graduation range from 10 to 40 mL in 10 mL intervals

More About this Item

Economical low-form beakers feature a pouring spout and a large marking spot with a ±5% graduations. Reference: ASTM E-960.

Specifications
  • Capacity (mL)50
  • MaterialGlass
  • Min Graduation (mL)10
  • Max Graduation (mL)40
  • Graduation Interval (mL)10
  • Withstands Low Temperature (° F)-382
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Outside Diameter (OD) (in)1 3/4
  • Outside Diameter (OD) (cm)4.445
  • Overall Height (in)2 1/4
  • Overall Height (cm)5.715
  • DescriptionGriffin Style Beakers, 50 mL 12/pk
Reviews
Q&A