Pyrex Vista 70000-400 Griffin Style Beakers, 400 mL 12/pk

Representative image only.

Pyrex Vista 70000-400 Griffin Style Beakers, 400 mL 12/pk

Pyrex Vista | Mfr: 70000-400| Item: 3453066

Get a reliable measurement at an affordable price

$150.29CAD / Pkg of 12

$150.29CAD / Pkg of 12

Buy It Together

Current Item

Pyrex Vista 70000-400 Griffin Style Beakers, 400 mL 12/pk
Pyrex Vista 70000-400 Griffin Style Beakers, 400 mL 12/pk
3453066

$150.29CAD / Pkg of 12
+ + + =
Total Price 524.09 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—large marking spot for easy identification
  • Beaker features a 400 mL capacity
  • Designed with graduation range from 25 to 325 mL in 25 mL intervals

More About this Item

Economical low-form beakers feature a pouring spout and a large marking spot with a ±5% graduations. Reference: ASTM E-960.

Specifications
  • Capacity (mL)400
  • MaterialGlass
  • Min Graduation (mL)25
  • Max Graduation (mL)325
  • Graduation Interval (mL)25
  • Withstands Low Temperature (° F)-382
  • Withstands High Temperature (DegreeF)446
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 1/8
  • Outside Diameter (OD) (cm)7.9375
  • Overall Height (in)4 1/2
  • Overall Height (cm)11.43
  • DescriptionGriffin Style Beakers, 400 mL 12/pk
Reviews
Q&A