Pyrex Vista 70000-20 Griffin Style Beakers, 20 mL 12/pk

Representative image only.

Pyrex Vista 70000-20 Griffin Style Beakers, 20 mL 12/pk

Pyrex Vista | Mfr: 70000-20| Item: 3453054

Get a reliable measurement at an affordable price

$132.31CAD / Pkg of 12

$132.31CAD / Pkg of 12

Buy It Together

Current Item

Pyrex Vista 70000-20 Griffin Style Beakers, 20 mL 12/pk
Pyrex Vista 70000-20 Griffin Style Beakers, 20 mL 12/pk
3453054

$132.31CAD / Pkg of 12
+ + + =
Total Price 754.74 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—large marking spot for easy identification
  • Beaker features a 20 mL capacity
  • Designed with graduation range from 5 to 15 mL in 5 mL intervals

More About this Item

Economical low-form beakers feature a pouring spout and a large marking spot with a ±5% graduations. Reference: ASTM E-960.

Specifications
  • Capacity (mL)20
  • MaterialGlass
  • Min Graduation (mL)5
  • Max Graduation (mL)15
  • Graduation Interval (mL)5
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Withstands Low Temperature (° F)-382
  • Outside Diameter (OD) (in)1 1/4
  • Outside Diameter (OD) (cm)3.175
  • Overall Height (in)1 1/2
  • Overall Height (cm)3.81
  • DescriptionGriffin Style Beakers, 20 mL 12/pk
Reviews
Q&A