Pyrex Vista 70000-1L Griffin Style Beakers, 1000 mL 6/pk

Representative image only.

Pyrex Vista 70000-1L Griffin Style Beakers, 1000 mL 6/pk

Pyrex Vista | Mfr: 70000-1L| Item: 3453070

Get a reliable measurement at an affordable price

$170.91CAD / Pkg of 6

$170.91CAD / Pkg of 6

Buy It Together

Current Item

Pyrex Vista 70000-1L Griffin Style Beakers, 1000 mL 6/pk
Pyrex Vista 70000-1L Griffin Style Beakers, 1000 mL 6/pk
3453070

$170.91CAD / Pkg of 6
+ + + =
Total Price 544.71 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—large marking spot for easy identification
  • Beaker features a 1000 mL capacity
  • Designed with graduation range from 50 to 1000 mL in 50 mL intervals

More About this Item

Economical low-form beakers feature a pouring spout and a large marking spot with a ±5% graduations. Reference: ASTM E-960.

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • MaterialGlass
  • Min Graduation (mL)50
  • Max Graduation (mL)1000
  • Graduation Interval (mL)50
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Withstands Low Temperature (° F)-382
  • Outside Diameter (OD) (in)4 1/4
  • Outside Diameter (OD) (cm)10.795
  • Overall Height (in)6 1/4
  • Overall Height (cm)15.875
  • DescriptionGriffin Style Beakers, 1000 mL 6/pk
Reviews
Q&A