Pyrex Vista 70000-100 Griffin Style Beakers, 100 mL 12/pk

Representative image only.

Pyrex Vista 70000-100 Griffin Style Beakers, 100 mL 12/pk

Pyrex Vista | Mfr: 70000-100| Item: 3453060

Get a reliable measurement at an affordable price

$127.45CAD / Pkg of 12

$127.45CAD / Pkg of 12

Buy It Together

Current Item

Pyrex Vista 70000-100 Griffin Style Beakers, 100 mL 12/pk
Pyrex Vista 70000-100 Griffin Style Beakers, 100 mL 12/pk
3453060

$127.45CAD / Pkg of 12
+ + + =
Total Price 749.88 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—large marking spot for easy identification
  • Beaker features a 100 mL capacity
  • Designed with graduation range from 20 to 80 mL in 10 mL intervals

More About this Item

Economical low-form beakers feature a pouring spout and a large marking spot with a ±5% graduations. Reference: ASTM E-960.

Specifications
  • Capacity (mL)100
  • MaterialGlass
  • Min Graduation (mL)20
  • Max Graduation (mL)80
  • Graduation Interval (mL)10
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Withstands Low Temperature (° F)-382
  • Outside Diameter (OD) (in)2 1/4
  • Outside Diameter (OD) (cm)5.715
  • Overall Height (in)2 7/8
  • Overall Height (cm)7.3025
  • DescriptionGriffin Style Beakers, 100 mL 12/pk
Reviews
Q&A