Pyrex Vista 70000-10 Griffin Style Beakers, 10 mL, 12/pk

Representative image only.

Pyrex Vista 70000-10 Griffin Style Beakers, 10 mL, 12/pk

Pyrex Vista | Mfr: 70000-10| Item: 3453052

Get a reliable measurement at an affordable price

$150.29CAD / Pkg of 12

$150.29CAD / Pkg of 12

Buy It Together

Current Item

Pyrex Vista 70000-10 Griffin Style Beakers, 10 mL, 12/pk
Pyrex Vista 70000-10 Griffin Style Beakers, 10 mL, 12/pk
3453052

$150.29CAD / Pkg of 12
+ + + =
Total Price 772.72 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • No mystery liquids—large marking spot for easy identification
  • Beaker features a 10 mL capacity and no graduations

More About this Item

Economical low-form beakers feature a pouring spout and a large marking spot with a ±5% graduations. Reference: ASTM E-960.

The 10mL size is not graduated.

Specifications
  • Capacity (mL)10
  • MaterialGlass
  • Graduation Interval (mL)0
  • Withstands Low Temperature (° F)-382
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)446
  • Outside Diameter (OD) (in)1
  • Outside Diameter (OD) (cm)2.54
  • Overall Height (in)1 1/4
  • Overall Height (cm)3.175
  • DescriptionGriffin Style Beakers, 10 mL, 12/pk
Reviews
Q&A