PolyScience Air-Cooled Recirculator; 120V; 60Hz; 5.5A

Representative image only.

PolyScience Air-Cooled Recirculator; 120V; 60Hz; 5.5A

PolyScience | Mfr: 3370P9C11B| Item: 1293000

Ideal for applications where cooling fluid temperature is higher than ambient temperature

$4,287.56CAD / Each

for an additional
$461.17CAD / Each
for an additional
$572.41CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,287.56CAD / Each

Buy It Together

Current Item

PolyScience Air-Cooled Recirculator; 120V; 60Hz; 5.5A
PolyScience Air-Cooled Recirculator; 120V; 60Hz; 5.5A
1293000

$4,287.56CAD / Each
+ + =
Total Price 5313.04 ADD 3 ITEMS TO CART
Product Description

Includes

an easy-to-clean air filter to maintain cooling radiator efficiency. The pump is protected from damaging scale particles by a reusable in-line filter.

Key Features

  • 2-1/2 Years Part and Labor Warranty

More About this Item

This air-cooled recirculator is an economical alternative to chillers with mechanical refrigeration. A positive displacement pump circulates fluid to your equipment, into a reservoir, and then through a fan-cooled radiator that removes the heat. Built-in low liquid level indicator ensures the safety of the reservoir and pumping system. Compact design saves space in your laboratory or factory.

2 and a Half Year Warranty
Specifications
  • Bath TypeAir-Cooled Recirculator
  • Reservoir Capacity (L)4.2
  • Max Temperature (° C)70
  • Min Temperature (° C)Ambient +5
  • Cooling Capacity At 20° C (watts)4000
  • Pump TypeForce
  • Max Flow Rate (L/min)9
  • Low-Level CutoffYes
  • Width (in)15
  • Height (in)22 19/64
  • Depth (in)20 1/2
  • Working Area Depth (in)15
  • Port Connections½" NPT(F)
  • Wetted MaterialsBrass, copper, PE, PVC, and rubber
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)5.5
  • DescriptionAir-Cooled Recirculator; 120V; 60Hz; 5.5A
  • Warranty2-1/2 Years Part and Labor
Reviews
Q&A