Plate mill, with standard motor, 115 VAC, 60 Hz

Representative image only.

Plate mill, with standard motor, 115 VAC, 60 Hz

| Mfr: S-4E-1-6TB| Item: 0418600

Heavy-duty plate mills provide clog and heat-resistant operation

$5,289.47CAD / Each

$5,289.47CAD / Each

Buy It Together

Current Item

Plate mill, with standard motor, 115 VAC, 60 Hz
Plate mill, with standard motor, 115 VAC, 60 Hz
0418600

$5,289.47CAD / Each
+
Replacement Fine Grinding Plate Set
0418651

$321.57CAD / Set of 1
=
Total Price 5611.04 ADD 2 ITEMS TO CART
Product Description

Includes

fine grinding plate, tooth feed, 8-ft (2.4-m) cord with standard U.S. plug (115 VAC) or 220 VAC plug, and inline on/off switch. Order replacement plates, replacement tooth feed, and optional worm feed separately on right.

Key Features

  • Low output speed makes mill ideal for grinding hard and dry materials
  • Grinding unit disassembles without tools for easy cleaning
  • 3 month warranty

More About this Item

Use this heavy-duty plate mill for a variety of grinding applications: food, pharmaceutical, chemical, soil testing, and ore and coal sampling. Grinding unit is constructed of cast iron and coated with lead-free tin for food handling applications. Adjust the thumbscrew on the grinding unit to change the plate gap from 1/4" open to nearly closed. Includes grinding plates for fine grinding; for coarse grinding, order optional coarse grinding plate set 04146-53 separately. Grinding plates and feeds are made of durable iron alloy. Use the tooth feed (included) for dry materials and the worm feed (optional) for wet or oily materials.

ISO9001 Certified Supplier3 Month Warranty
Specifications
  • Sample Capacity (cu in)50
  • Final Particle Size75 to 100 mesh
  • Speed (rpm)89
  • Motor Size (hp)1/3
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)12
  • Width (in)8
  • Height (cm)30.5
  • Width (cm)20.3
  • DescriptionPlate mill, with standard motor, 115 VAC, 60 Hz
  • Warranty3 Months
Reviews
Q&A