Pharmapure Low Spallation Peristaltic Pump Tubing, 1/4" ID x 3/8" OD; 25 Ft

Representative image only.

Pharmapure Low Spallation Peristaltic Pump Tubing, 1/4" ID x 3/8" OD; 25 Ft

Pharmapure | Mfr: AL242017| Item: 5012298

Low spallation, biologically compatible tubing—developed specially for pharmaceutical, biotechnology, and laboratory applications

$277.73CAD / Pkg of 1

$277.73CAD / Pkg of 1

Buy It Together

Current Item

Pharmapure Low Spallation Peristaltic Pump Tubing, 1/4" ID x 3/8" OD; 25 Ft
Pharmapure Low Spallation Peristaltic Pump Tubing, 1/4" ID x 3/8" OD; 25 Ft
5012298

$277.73CAD / Pkg of 1
+ + =
Total Price 734.85 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable tubing provides long pump life, outlasting silicone tubing
  • Excellent gas barrier with very low gas permeability
  • Withstands repeated autoclaving
  • USP Class VI and European Pharmacopoeia 3.2.9 compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/4" ID x 3/8" OD

More About this Item

Made from a proprietary multilayer thermoplastic elastomer, PharmaPure peristaltic pump tubing offers excellent pump life, ultra-low particulate spallation, and very low gas permeability. Developed especially for the pharmaceutical and biotechnology industries, it is ideal for use in media processing, vaccine manufacturing, aseptic filling, and diagnostic testing applications.

Exceptional flex life characteristics and excellent wear properties of the PharmaPure tubing contribute to a long service life in peristaltic pumps and help minimize downtime due to tubing failures. The low permeability and low absorption characteristics ensure sensitive fluids are protected from gas ingress and concentration changes due to fluid absorption.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationPharmaPure®
  • Tubing OD (in)3/8
  • Tubing OD (mm)9.5
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorWhite
  • Clarity (opaque)Yes
  • Max Working Pressure at 73 F (PSI)15
  • Working Pressure (bar)1
  • Min Temperature (° F)-89
  • Max Temperature (° F)275
  • Min Temperature (° C)-67
  • Max Temperature (° C)135
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)760
  • Bend Radius (in)1 1/4
  • Bend Radius (mm)32
  • Length (ft)25
  • Sterilization MethodEtO;Autoclave;Gamma
  • Regulatory ApprovalsEuropean Pharmacopoeia;USP;RoHS
  • Durometer65 Shore A
  • DescriptionLow Spallation Peristaltic Pump Tubing, 1/4" ID x 3/8" OD; 25 Ft
Documents & Certificates
Reviews
Q&A