Orochem Epitomize™ Chiral Stationary Phase Column, CSP-1C, 100 x 3 mm, 3 µm

Representative image only.

Orochem Epitomize™ Chiral Stationary Phase Column, CSP-1C, 100 x 3 mm, 3 µm

Orochem | Mfr: E3DG-1003| Item: 0648603

Chiral stationary phase columns with proven results and reproducibility

$2,593.17CAD / Each

$2,593.17CAD / Each
Product Description

Key Features

  • Individually tested to guarantee your results
  • Chiral stationary phase columns ideal for UHPLC, HPLC, Preparative, and SMB applications
  • Coated polysaccharides onto modified silica gel
  • Column dimensions are 100 mm long by 3 mm diameter with a 3 µm particle size

More About this Item

These Orochem Epitomize™ CSP-1 series chiral stationary phase columns are based on derivatized polysaccharides that are coated onto modified silica gel. Recommended mobile phases are blends of alcohols and hydrocarbons at all rations and acetonitrile. Each column is tested before packaging and a chromatogram with test conditions and column performance data is included.

Specifications
  • PhaseChiral stationary
  • Column Length (mm)100
  • Column Inside Diameter (ID) (mm)3
  • Column Particle Size (µm)3
  • Max Pressure (PSI)5000
  • Max Operating Temperature (° C)40
  • DescriptionEpitomize™ Chiral Stationary Phase Column, CSP-1C, 100 x 3 mm, 3 µm
Reviews
Q&A