Oil mist filterwith drain back feature, 16 cfm, 1"-20 fine(M)

Representative image only.

Oil mist filterwith drain back feature, 16 cfm, 1"-20 fine(M)

| Mfr: EFDB-FG9-103| Item: 7977535

Captures oil residue from exhaust of oil sealed vacuum pumps

$850.88CAD / Each

$850.88CAD / Each

Buy It Together

Current Item

Oil mist filterwith drain back feature, 16 cfm, 1"-20 fine(M)
Oil mist filterwith drain back feature, 16 cfm, 1"-20 fine(M)
7977535

$850.88CAD / Each
+
PPX10RE3 Replacement PE Filter for 79700-60
7970061

$23.28CAD / Pkg of 3
+
Replacement filter element for 79775-30,-35
7977553

$129.36CAD / Each
=
Total Price 1003.52 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Seamless drawn housing
  • Prevents oil blow back with auto sealing
  • Easy thumb screw access for maintenance
  • Enclosed housing allows for clean environment

More About this Item

Oil mist filters eliminate oil residue from collecting in your work area. Oil run-off from the filter returns to the pump. Filters contain polyester-wrapped fiberglass elements that coalesce 99.97% of emitted oil. Match the free-air capacity of your pump and outlet port size to the filter. Construction is nickel-chrome plated steel.

Specifications
  • Port Size1" UNF(M)
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Free Air Capacity (CFM)16
  • Housing Depth (cm)7.125
  • Height (in)18.1
  • Outside Diameter (OD) (in)5.5
  • Outside Diameter (OD) (cm)13.97
  • DescriptionOil mist filterwith drain back feature, 16 cfm, 1"-20 fine(M)
Reviews
Q&A