Oil mist filter with drain back feature, 16 cfm, NW 25 flange

Representative image only.

Oil mist filter with drain back feature, 16 cfm, NW 25 flange

| Mfr: EFDB-FG9-NW25| Item: 7977530

Captures oil residue from exhaust of oil sealed vacuum pumps

$794.16CAD / Each

$794.16CAD / Each

Buy It Together

Current Item

Oil mist filter with drain back feature, 16 cfm, NW 25 flange
Oil mist filter with drain back feature, 16 cfm, NW 25 flange
7977530

$794.16CAD / Each
+
Pfeiffer PK-001-106-T Vacuum Pump Oil, 1 Liter
7950049

$131.87CAD / Each
+
Replacement filter element for 79775-30,-35
7977553

$129.36CAD / Each
=
Total Price 1055.39 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Seamless drawn housing
  • Prevents oil blow back with auto sealing
  • Easy thumb screw access for maintenance
  • Enclosed housing allows for clean environment

More About this Item

Oil mist filters eliminate oil residue from collecting in your work area. Oil run-off from the filter returns to the pump. Filters contain polyester-wrapped fiberglass elements that coalesce 99.97% of emitted oil. Match the free-air capacity of your pump and outlet port size to the filter. Construction is nickel-chrome plated steel.

Specifications
  • Port SizeNW 25 flange
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Free Air Capacity (CFM)16
  • Housing Depth (cm)8.375
  • Height (in)21.27
  • Outside Diameter (OD) (in)5.5
  • Outside Diameter (OD) (cm)13.97
  • DescriptionOil mist filter with drain back feature, 16 cfm, NW 25 flange
Reviews
Q&A